FREUDENBERG

FREUDENBERG Bellow V6-00736 42 CR 764

  • ERIKS:11068636
Image 1
Save to list

€51.75/ pieceexcl. VAT

€62.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.75

-

5+

€43.13

16.67%

25+

€40.25

22.22%

50+

€34.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
736
Nominal diameter
32/65 mm
Colour
Black