FREUDENBERG

FREUDENBERG Bellow V6-00722 42 CR 764

  • ERIKS:11389979
Image 1
Save to list

€79.20/ pieceexcl. VAT

€95.83incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.20

-

5+

€66.00

16.67%

25+

€61.60

22.22%

50+

€52.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
722
Nominal diameter
20 mm
Colour
Black