FREUDENBERG

FREUDENBERG Bellow V6-00716 42 CR 764

  • ERIKS:11344809
Image 1
Save to list

€40.23/ pieceexcl. VAT

€48.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.23

-

5+

€33.53

16.67%

25+

€31.29

22.22%

50+

€26.82

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
716
Nominal diameter
12/34 mm
Colour
Black