FREUDENBERG

FREUDENBERG Bellow V6-00679 42 CR 764

  • ERIKS:11293060
Image 1
Save to list

€73.98/ pieceexcl. VAT

€89.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.98

-

5+

€61.65

16.67%

25+

€57.54

22.22%

50+

€49.32

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
679
Nominal diameter
19/32" mm
Colour
Black