FREUDENBERG

FREUDENBERG Bellow V6-00662 42 CR 764

  • ERIKS:11293061
Image 1
Save to list

€32.49/ pieceexcl. VAT

€39.31incl. VAT

51 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.49

-

5+

€27.08

16.67%

25+

€25.27

22.22%

50+

€21.66

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
662
Nominal diameter
38 mm
Colour
Black