FREUDENBERG

FREUDENBERG Bellow V6-00643 42 CR 764

  • ERIKS:11293063
Image 1
Save to list

€111.15/ pieceexcl. VAT

€134.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€111.15

-

5+

€92.63

16.67%

25+

€86.45

22.22%

50+

€74.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
643
Nominal diameter
86/110 mm
Colour
Black