FREUDENBERG

FREUDENBERG Bellow V6-00619 42 CR 764

  • ERIKS:11293069
Image 1
Save to list

€81.72/ pieceexcl. VAT

€98.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.72

-

5+

€68.10

16.67%

25+

€63.56

22.22%

50+

€54.48

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
619
Nominal diameter
38/58 mm
Colour
Black