FREUDENBERG

FREUDENBERG Bellow V6-00604 42 CR 764

  • ERIKS:11293070
Image 1
Save to list

€78.03/ pieceexcl. VAT

€94.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€78.03

-

5+

€65.03

16.67%

25+

€60.69

22.22%

50+

€52.02

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
604
Nominal diameter
24/72 mm
Colour
Black