FREUDENBERG

FREUDENBERG Bellow V6-00603 50 CR 879

  • ERIKS:11293071
Image 1
Save to list

€65.25/ pieceexcl. VAT

€78.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.25

-

5+

€54.38

16.67%

25+

€50.75

22.22%

50+

€43.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
603
Nominal diameter
31 mm
Colour
Black