FREUDENBERG

FREUDENBERG Bellow V6-00592 42 CR 764

  • ERIKS:11293073
Image 1
Save to list

€55.17/ pieceexcl. VAT

€66.76incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.17

-

5+

€45.98

16.67%

25+

€42.91

22.22%

50+

€36.78

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
592
Nominal diameter
26/30 mm
Colour
Black