FREUDENBERG

FREUDENBERG Bellow V6-00581 42 CR 764

  • ERIKS:11332471
Image 1
Save to list

€21.69/ pieceexcl. VAT

€26.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.69

-

5+

€18.08

16.67%

25+

€16.87

22.22%

50+

€14.46

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
581
Nominal diameter
12/42 mm
Colour
Black