FREUDENBERG

FREUDENBERG Bellow V6-00556 42 CR 764

  • ERIKS:11293074
Image 1
Save to list

€146.70/ pieceexcl. VAT

€177.51incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€146.70

-

5+

€122.25

16.67%

25+

€114.10

22.22%

50+

€97.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
556
Nominal diameter
39/66 mm
Colour
Black