FREUDENBERG

FREUDENBERG Bellow V6-00554 42 CR 764

  • ERIKS:11293076
Image 1
Save to list

€37.26/ pieceexcl. VAT

€45.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.26

-

5+

€31.05

16.67%

25+

€28.98

22.22%

50+

€24.84

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
554
Nominal diameter
10/25 mm
Colour
Black