FREUDENBERG

FREUDENBERG Bellow V6-00517 42 CR 764

  • ERIKS:11293080
Image 1
Save to list

€76.50/ pieceexcl. VAT

€92.57incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€91.80

-

5+

€76.50

16.67%

25+

€71.40

22.22%

50+

€61.20

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
517
Nominal diameter
90 mm
Colour
Black