FREUDENBERG

FREUDENBERG Bellow V6-00499 42 CR 764

  • ERIKS:11293081
Image 1
Save to list

€62.28/ pieceexcl. VAT

€75.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.28

-

5+

€51.90

16.67%

25+

€48.44

22.22%

50+

€41.52

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
499
Nominal diameter
60 mm
Colour
Black