FREUDENBERG

FREUDENBERG Bellow V6-00468 42 CR 764

  • ERIKS:11389953
Image 1
Save to list

€257.40/ pieceexcl. VAT

€311.45incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€257.40

-

5+

€214.50

16.67%

25+

€200.20

22.22%

50+

€171.60

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
468
Nominal diameter
100 mm
Colour
Black