FREUDENBERG

FREUDENBERG Bellow V6-00441 42 CR 764

  • ERIKS:11293084
Image 1
Save to list

€72.99/ pieceexcl. VAT

€88.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.99

-

5+

€60.83

16.67%

25+

€56.77

22.22%

50+

€48.66

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
441
Nominal diameter
75/126 mm
Colour
Black