FREUDENBERG

FREUDENBERG Bellow V6-00424 42 CR 764

  • ERIKS:11293086
Image 1
Save to list

€174.15/ pieceexcl. VAT

€210.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€174.15

-

5+

€145.13

16.67%

25+

€135.45

22.22%

50+

€116.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
424
Nominal diameter
70 mm
Colour
Black