FREUDENBERG

FREUDENBERG Bellow V6-00416 42 CR 764

  • ERIKS:11293087
Image 1
Save to list

€62.55/ pieceexcl. VAT

€75.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.55

-

5+

€52.13

16.67%

25+

€48.65

22.22%

50+

€41.70

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
416
Nominal diameter
25 mm
Colour
Black