FREUDENBERG

FREUDENBERG Bellow V6-00358 42 CR 764

  • ERIKS:11293092
Image 1
Save to list

€41.04/ pieceexcl. VAT

€49.66incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.04

-

5+

€34.20

16.67%

25+

€31.92

22.22%

50+

€27.36

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
358
Nominal diameter
5/19 mm
Colour
Black