FREUDENBERG

FREUDENBERG Bellow V6-00332 42 CR 764

  • ERIKS:11293093
Image 1
Save to list

€112.05/ pieceexcl. VAT

€135.58incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€112.05

-

5+

€93.38

16.67%

25+

€87.15

22.22%

50+

€74.70

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
332
Nominal diameter
109 mm
Colour
Black