FREUDENBERG

FREUDENBERG Bellow V6-00329 42 CR 764

  • ERIKS:11293094
Image 1
Save to list

€127.80/ pieceexcl. VAT

€154.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.80

-

5+

€106.50

16.67%

25+

€99.40

22.22%

50+

€85.20

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
329
Nominal diameter
68/107 mm
Colour
Black