FREUDENBERG

FREUDENBERG Bellow V6-00321 42 CR 764

  • ERIKS:11293097
Image 1
Save to list

€36.81/ pieceexcl. VAT

€44.54incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.81

-

5+

€30.68

16.67%

25+

€28.63

22.22%

50+

€24.54

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
321
Nominal diameter
39 mm
Colour
Black