FREUDENBERG

FREUDENBERG Bellow V6-00313 42 CR 764

  • ERIKS:11341920
Image 1
Save to list

€68.31/ pieceexcl. VAT

€82.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.31

-

5+

€56.93

16.67%

25+

€53.13

22.22%

50+

€45.54

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
313
Nominal diameter
18/61 mm
Colour
Black