FREUDENBERG

FREUDENBERG Bellow V6-00296 42 CR 764

  • ERIKS:11293099
Image 1
Save to list

€63.72/ pieceexcl. VAT

€77.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.72

-

5+

€53.10

16.67%

25+

€49.56

22.22%

50+

€42.48

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
296
Nominal diameter
28 mm
Colour
Black