FREUDENBERG

FREUDENBERG Bellow V6-00293 42 CR 764

  • ERIKS:11389926
Image 1
Save to list

€113.85/ pieceexcl. VAT

€137.76incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€113.85

-

5+

€94.88

16.67%

25+

€88.55

22.22%

50+

€75.90

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
293
Nominal diameter
16 mm
Colour
Black