FREUDENBERG

FREUDENBERG Bellow V6-00292 42 CR 764

  • ERIKS:11389925
Image 1
Save to list

€39.42/ pieceexcl. VAT

€47.70incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.42

-

5+

€32.85

16.67%

25+

€30.66

22.22%

50+

€26.28

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
292
Nominal diameter
26/34 mm
Colour
Black