FREUDENBERG

FREUDENBERG Bellow V6-00290 42 CR 764

  • ERIKS:11293100
Image 1
Save to list

€22.59/ pieceexcl. VAT

€27.33incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.59

-

5+

€18.83

16.67%

25+

€17.57

22.22%

50+

€15.06

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
290
Nominal diameter
28 mm
Colour
Black