FREUDENBERG

FREUDENBERG Bellow V6-00288 50 CR 879

  • ERIKS:11293101
Image 1
Save to list

€20.70/ pieceexcl. VAT

€25.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.70

-

5+

€17.25

16.67%

25+

€16.10

22.22%

50+

€13.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
288
Nominal diameter
12/24 mm
Colour
Black