FREUDENBERG

FREUDENBERG Bellow V6-00281 42 CR 764

  • ERIKS:11316693
Image 1
Save to list

€54.75/ pieceexcl. VAT

€66.25incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.70

-

5+

€54.75

16.67%

25+

€51.10

22.22%

50+

€43.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
281
Nominal diameter
35 mm
Colour
Black