FREUDENBERG

FREUDENBERG Bellow V6-00266 42 CR 764

  • ERIKS:11293104
Image 1
Save to list

€41.58/ pieceexcl. VAT

€50.31incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.58

-

5+

€34.65

16.67%

25+

€32.34

22.22%

50+

€27.72

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
266
Nominal diameter
35 mm
Colour
Black