FREUDENBERG

FREUDENBERG Bellow V6-00260 42 CR 764

  • ERIKS:11295474
Image 1
Save to list

€45.09/ pieceexcl. VAT

€54.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.09

-

5+

€37.58

16.67%

25+

€35.07

22.22%

50+

€30.06

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
260
Nominal diameter
59 mm
Colour
Black