FREUDENBERG

FREUDENBERG Bellow V6-00258 42 CR 764

  • ERIKS:11293106
Image 1
Save to list

€38.43/ pieceexcl. VAT

€46.50incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.43

-

5+

€32.03

16.67%

25+

€29.89

22.22%

50+

€25.62

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
258
Nominal diameter
5/12 mm
Colour
Black