FREUDENBERG

FREUDENBERG Bellow V6-00249 42 CR 764

  • ERIKS:11293107
Image 1
Save to list

€19.44/ pieceexcl. VAT

€23.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.44

-

5+

€16.20

16.67%

25+

€15.12

22.22%

50+

€12.96

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
249
Nominal diameter
4/8 mm
Colour
Black