FREUDENBERG

FREUDENBERG Bellow V6-00237 42 CR 764

  • ERIKS:11293109
Image 1
Save to list

€45.18/ pieceexcl. VAT

€54.67incl. VAT

41 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.18

-

5+

€37.65

16.67%

25+

€35.14

22.22%

50+

€30.12

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
237
Nominal diameter
14 mm
Colour
Black