FREUDENBERG

FREUDENBERG Bellow V6-00236 42 CR 764

  • ERIKS:11295481
Image 1
Save to list

€60.15/ pieceexcl. VAT

€72.78incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.18

-

5+

€60.15

16.67%

25+

€56.14

22.22%

50+

€48.12

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
236
Nominal diameter
20 mm
Colour
Black