FREUDENBERG

FREUDENBERG Bellow V6-00227 42 CR 764

  • ERIKS:11329422
Image 1
Save to list

€21.33/ pieceexcl. VAT

€25.81incl. VAT

3 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.33

-

5+

€17.77

16.67%

25+

€16.59

22.22%

50+

€14.22

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
227
Nominal diameter
22 mm
Colour
Black