FREUDENBERG

FREUDENBERG Bellow V6-00212 42 CR 764

  • ERIKS:11389914
Image 1
Save to list

€81.81/ pieceexcl. VAT

€98.99incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.81

-

5+

€68.18

16.67%

25+

€63.63

22.22%

50+

€54.54

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
212
Nominal diameter
22/82 mm
Colour
Black