FREUDENBERG

FREUDENBERG Bellow V6-00209 50 CR 879

  • ERIKS:11389912
Image 1
Save to list

€94.95/ pieceexcl. VAT

€114.89incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.95

-

5+

€79.13

16.67%

25+

€73.85

22.22%

50+

€63.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
209
Nominal diameter
32 mm
Colour
Black