FREUDENBERG

FREUDENBERG Bellow V6-00127 42 CR 764

  • ERIKS:11333432
Image 1
Save to list

€37.89/ pieceexcl. VAT

€45.85incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.89

-

5+

€31.58

16.67%

25+

€29.47

22.22%

50+

€25.26

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
127
Nominal diameter
26 mm
Colour
Black