FREUDENBERG

FREUDENBERG Bellow V6-00106 42 CR 764

  • ERIKS:11293119
Image 1
Save to list

€70.02/ pieceexcl. VAT

€84.72incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.02

-

5+

€58.35

16.67%

25+

€54.46

22.22%

50+

€46.68

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
106
Nominal diameter
27/49 mm
Colour
Black