FREUDENBERG

FREUDENBERG Bellow V6-00095 50 CR 879

  • ERIKS:11293121
Image 1
Save to list

€71.73/ pieceexcl. VAT

€86.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.73

-

5+

€59.78

16.67%

25+

€55.79

22.22%

50+

€47.82

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
95
Nominal diameter
22/55 mm
Colour
Black