FREUDENBERG

FREUDENBERG Bellow V6-00093 42 CR 764

  • ERIKS:11012244
Image 1
Save to list

€155.70/ pieceexcl. VAT

€188.40incl. VAT

18 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.70

-

5+

€129.75

16.67%

25+

€121.10

22.22%

50+

€103.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
93
Nominal diameter
75 mm
Colour
Black