FREUDENBERG

FREUDENBERG Bellow V6-00092 42 CR 764

  • ERIKS:11293122
Image 1
Save to list

€84.24/ pieceexcl. VAT

€101.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.24

-

5+

€70.20

16.67%

25+

€65.52

22.22%

50+

€56.16

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
92
Nominal diameter
40/130 mm
Colour
Black