FREUDENBERG

FREUDENBERG Bellow V6-00053 42 CR 764

  • ERIKS:11389890
Image 1
Save to list

€41.33/ pieceexcl. VAT

€50.01incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.59

-

5+

€41.33

16.67%

25+

€38.57

22.22%

50+

€33.06

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
53
Nominal diameter
36 mm
Colour
Black