

€21.40/ pieceexcl. VAT
€25.89incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NovaSEAL® |
Type | OV |
Material | Graphite |
Inner length | 95 mm |
Inner width | 80 mm |
Packing width | 12 mm |
Thickness | 8 mm |