

€153.50/ pieceexcl. VAT
€185.74incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NovaSEAL® |
Type | OV |
Material | Graphite |
Inner length | 450 mm |
Inner width | 350 mm |
Packing width | 25 mm |
Thickness | 10 mm |