

€69.10/ pieceexcl. VAT
€83.61incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NovaSEAL® |
Type | OV |
Material | Graphite |
Inner length | 250 mm |
Inner width | 180 mm |
Packing width | 20 mm |
Thickness | 8 mm |