FRENZELIT

FRENZELIT Manhole seal NovaSEAL® OV 120x80x15x8

  • ERIKS:11053854
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NovaSEAL®
Type
OV
Material
Graphite
Inner length
120 mm
Inner width
80 mm
Packing width
15 mm
Thickness
8 mm