FRENZELIT

FRENZELIT Graphite sealing sheet NOVAPHIT SSTC XP 1500x1500x3

  • ERIKS:12443151
Image 1
Save to list

766,13 €/ pieceexcl. VAT

927,02 €incl. VAT

7 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPHIT
Type
SSTC XP
Number of inserts
1
Thickness
3 mm
Length
1500 mm
Width
1500 mm
Density
1.35 g/cm³
Insert thickness
0.1 mm
Graphite purity
>99 %
Ash content %
<1 %
Insert material
RVS 316 L (1.4404)
Insert type
Expanded mesh
Temperature range
from -200 to 450 °C
Max. pressure
250 bar
Weight loss %/hour at 670 C
<3 %
Sulfur content PPM
<700
Anti-stick
Yes